EATON #S811+T30V3S

Starter, Reduced Voltage; 3 Phase; 304A

SKU: 78668555868
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Reduced Voltage Starter
Motor Application: 3-PH
Line Voltage: 208-575V, 50/60 Hz
Maximum Current: 304A
Horsepower: 250Hp at 575V
Starting Modes: Soft Start, Kick, Current Limit
Enclosure Type: Open
Dimensions HxWxD: 12.71 in. x 7.65 in. x 6.47 in.
Manufacturer Series: S811
Description
Reduced Voltage Controllers: Type - Reduced Voltage Starter; Motor Application - 3-PH; Line Voltage - 208-575V, 50/60 Hz; Maximum Current - 304A; Horsepower - 250Hp at 575V; Starting Modes - Soft Start, Kick, Current Limit; Enclosure Type - Open; Dimensions HxWxD - 12.71 in. x 7.65 in. x 6.47 in.; Additional Information - Frame Size: T (200mm); Manufacturer Series - S811
Additional Info: Frame Size: T (200mm)