Menu Search

EATON #S811T24N3S-EW

Starter, Reduced Voltage; 3 Phase; 24VDC; 240A

SKU: 78668516056
Manufacturer Series: S811
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Reduced Voltage Starter
Motor Application: 3-PH
Line Voltage: 200-690V 50/60 Hz
Control Voltage: 24V DC
Maximum Current: 240A
Horsepower: 200Hp at 690V
kW: 147kW Max
Protection: Trip Class 5,10,20 and 30
Starting Modes: Soft Start
Enclosure Type: Open
Dimensions HxWxD: 12.71x7.67x6.39 in.
Additional Info: Frame Size: T (200mm)