Menu Search
Reduced Voltage Controllers Starter, Reduced Voltage; 3 Phase; 24VDC; 135A

EATON #S811N66N3S

Starter, Reduced Voltage; 3 Phase; 24VDC; 135A

SKU #78211633767
Manufacturer Series: S811
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Reduced Voltage Starter
Motor Application: 3-PH
Line Voltage: 200-575V, 50/60Hz
Control Voltage: 24V DC
Maximum Current: 135A
Horsepower: 60Hp @ 575V
kW: 37kW Max
Protection: Electronic Programmable O/L, Trip Class 5,10,20 &30
Starting Modes: Soft Start, Kick, Current Limit
Enclosure Type: Open
Dimensions HxWxD: 7.38"x2.66"x6.47

Reduced Voltage Controllers: Type - Reduced Voltage Starter; Motor Application - 3-PH; Line Voltage - 200-575V 50/60 Hz; Control Voltage - 24 VDC; Maximum Current - 135A; Horsepower - 60Hp @ 575V; kW - 37kW Max; Protection - Electronic Programmable O/L, Trip Class 5,10,20 &30; Starting Modes - Soft Start, Kick, Current Limit; Enclosure Type - Open; Dimensions HxWxD - 7.38"x2.66"x6.47; Additional Information - Includes Digital Interface Module (DIM). FLA Range: 20-60A. Frame Size: N; Manufacturer Series - S811

Additional Info: Includes Digital Interface Module (DIM). FLA Range: 20-60A. Frame Size: N