EATON #S801R13P3S

Starter, Reduced Voltage; 3 Phase; 24VDC; 135A

SKU: 78211697787
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Reduced Voltage Starter
Motor Application: 3-PH
Line Voltage: 200-575V, 50/60Hz
Control Voltage: 24V DC
Maximum Current: 135A
Horsepower: 125Hp @ 575V
kW: 76kW Max
Protection: Electronic Programmable O/L, Trip Class 5,10,20 &30
Starting Modes: Soft Start, Kick, Current Limit
Enclosure Type: Open
Dimensions HxWxD: 7.44"x4.37"x6.27
Manufacturer Series: S801
Description
Reduced Voltage Controllers: Type - Reduced Voltage Starter; Motor Application - 3-PH; Line Voltage - 200-575V 50/60 Hz; Control Voltage - 24 VDC; Maximum Current - 135A; Horsepower - 125Hp @ 575V; kW - 76kW Max; Protection - Electronic Programmable O/L, Trip Class 5,10,20 &30; Starting Modes - Soft Start, Kick, Current Limit; Enclosure Type - Open; Dimensions HxWxD - 7.44"x4.37"x6.27; Additional Information - Includes Pump Control Option. Frame Size: R; Manufacturer Series - S801
Additional Info: Includes Pump Control Option. Frame Size: R