Menu Search
Reduced Voltage Controllers Starter, Combination Reduced Voltage Soft; 65A Max; 575V 50 Hz; 3 Phase

EATON #ECS98S8DAG-C1C47

Starter, Combination Reduced Voltage Soft; 65A Max; 575V 50 Hz; 3 Phase

SKU #78668585396
Manufacturer Series: S611
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Combination Reduced Voltage Soft Starter
Motor Application: 3-PH
Line Voltage: 575V 50 Hz
Control Voltage: 120V AC 60Hz
Maximum Current: 65A
Horsepower: 60Hp at 575V
Protection: Adjustable Current, Trip Class 5,10,20 and 30
Starting Modes: Soft Start, Current Limit, Ramp Start, Soft Stop, Kick
Enclosure Type: NEMA 12
Dimensions HxWxD: 35.00 in. x 29.50 in. x 8.75 in.

The Eaton S611 is an innovative, economical soft starter combining advanced functionality, unsurpassed configuration flexibility and an extremely comprehensive user interface. It is available in both open and enclosed control configurations to meet the needs of the commercial construction and OEM segment.

Additional Info: Frame Size: A, Enclosure Material: 316 Stainless Steel, Circuit Breaker Rating: 100A