Menu Search
Search
EATON #ECS97R2EAG

Starter, Combination Reduced Voltage Soft; 52A Max; 200V 50 Hz; 3 Phase

SKU # 78668561927 Manufacturer Series: S611
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Combination Reduced Voltage Soft Starter
Motor Application: 3-PH
Line Voltage: 200V 50 Hz
Control Voltage: 120V AC 60Hz
Maximum Current: 52A
Horsepower: 15Hp at 200V
Protection: Adjustable Current, Trip Class 5, 10, 20 and 30
Starting Modes: Soft Start, Current Limit, Ramp Start, Soft Stop, Kick
Enclosure Type: NEMA 3R
Dimensions HxWxD: 35.00 in. x 29.50 in. x 8.75 in.

The Eaton S611 is an innovative, economical soft starter combining advanced functionality, unsurpassed configuration flexibility and an extremely comprehensive user interface. It is available in both open and enclosed control configurations to meet the needs of the commercial construction and OEM segment.

Additional Info: Frame Size: A, Enclosure Material: Painted Steel, Disconnect Fuse Clip Rating: 100A/600V R