Menu Search
Reduced Voltage Controllers Starter, Combination Reduced Voltage Soft; 180A Max; 230V 50 Hz; 3 Phase

EATON #ECS97Y3BAL

Starter, Combination Reduced Voltage Soft; 180A Max; 230V 50 Hz; 3 Phase

SKU #78668561944
Manufacturer Series: S611
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Combination Reduced Voltage Soft Starter
Motor Application: 3-PH
Line Voltage: 230V 50 Hz
Control Voltage: 120V AC 60Hz
Maximum Current: 180A
Horsepower: 60Hp at 230V
Protection: Adjustable Current, Trip Class 5,10,20 and 30
Starting Modes: Soft Start, Current Limit, Ramp Start, Soft Stop, Kick
Enclosure Type: NEMA 4
Dimensions HxWxD: 74.75 in. x 37.00 in. x 19.25 in.

The Eaton S611 is an innovative, economical soft starter combining advanced functionality, unsurpassed configuration flexibility and an extremely comprehensive user interface. It is available in both open and enclosed control configurations to meet the needs of the commercial construction and OEM segment.

Additional Info: Frame Size: C, Enclosure Material: Painted Steel, Disconnect Fuse Clip Rating: 400A/600V R