Menu Search
EATON #ECS97X3DAL

Starter, Combination Reduced Voltage Soft; 156A Max; 575V 50 Hz; 3 Phase

SKU # 78668561954 Manufacturer Series: S611
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Combination Reduced Voltage Soft Starter
Motor Application: 3-PH
Line Voltage: 575V 50 Hz
Control Voltage: 120V AC 60Hz
Maximum Current: 156A
Horsepower: 150Hp at 575V
Protection: Adjustable Current, Trip Class 5,10,20 and 30
Starting Modes: Soft Start, Current Limit, Ramp Start, Soft Stop, Kick
Enclosure Type: NEMA 4
Dimensions HxWxD: 74.75 in. x 37.00 in. x 19.25 in.

The Eaton S611 is an innovative, economical soft starter combining advanced functionality, unsurpassed configuration flexibility and an extremely comprehensive user interface. It is available in both open and enclosed control configurations to meet the needs of the commercial construction and OEM segment.

Additional Info: Frame Size: C, Enclosure Material: Painted Steel, Disconnect Fuse Clip Rating: 400A/600V R