This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
EATON #S611C156P3S

Solid State Soft Starter, 3-PH, 200-575 VAC, 50/60 Hz Line

SKU # 78668548045
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Reduced Voltage Soft Starter
Motor Application: 3-PH
Line Voltage: 200-575 VAC, 50/60 Hz
Control Voltage: 120 VAC
Maximum Current: 156A
Horsepower: 50Hp at 200 VAC, 60Hp at 230 VAC, 125Hp at 460 VAC, 150Hp at 575 VAC
Protection: Electronic Motor Overload Protection, Trip Class 5, 10, 20 and 30
Starting Modes: Soft Start, Kick, Current Limit, Full Voltage, Soft Stop
Enclosure Type: Open
Dimensions HxWxD: 20.83 x 11.58 x 8.37 in.

The Eaton S611 is an innovative, economical soft starter combining advanced functionality, unsurpassed configuration flexibility and an extremely comprehensive user interface. It is available in both open and enclosed control configurations to meet the ne