Menu Search
Search
EATON #S811+V65P3S

Solid State Soft Starter, 200 to 600 VAC 50 to 60Hz Line

SKU # 78668555918 Manufacturer Series: S811+
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Non-Combination Reduced Voltage Starter
Phase: 3
Line Voltage: 200 to 600 VAC 50 to 60Hz
Control Voltage: 24V DC
Maximum Current: 650 A
Horsepower: 200 Hp at 200 V, 250 Hp at 230 V, 500 Hp at 460 V, 600 Hp at 600 V
kW: 200 kw/230 V, 315 kw/400 V, 450 kw/500 V
Protection: Electronic Overload, Trip Class 5, 10, 20 and 30
Starting Modes: Soft Start, Kick, Ramp
Enclosure Type: IP20
Dimensions HxWxD: HxWxD: 16.57 x 11.05 x 7.39 in.

Eaton's S811+ offers all the popular features of the S801+ and adds new enhanced functionality with the new Digital Interface Module (DIM), communications, metering, monitoring and diagnostics capabilities. Eaton's line of S811+ reduced voltage soft start