Menu Search
EATON #DS6-34DSX041N0-N

Controller, Soft Start Motor; 24V DC; 41A Max; 3 Phase

SKU # 78668531364 Manufacturer Series: DS6
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 200-460V 50/60 Hz
Control Voltage: 24V DC
Maximum Current: 41A
Horsepower: 30Hp at 460V
kW: 22kW/400V
Protection: Undervoltage, SCR Faults, Over/under Temperature Heat Sink
Starting Modes: Soft Start, Current Limit, Ramp Start, Soft Stop
Enclosure Type: IP20
Dimensions HxWxD: 6.89 in. x 3.66 in. x 5.47 in.

Additional Info: Circuit Breaker Type: HFD3150L, Fuse Rating: 150A Class RK5