Menu Search
Search
EATON #DS7-340SX024N0-N

Controller, Soft Start Motor; 24V AC/DC; 24A Max; 3 Phase

SKU # 78668545762 Manufacturer Series: DS7
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 380-480V 50/60 Hz
Control Voltage: 24V AC/DC
Maximum Current: 24A
Horsepower: 15Hp at 480V
kW: 11kW/400V
Protection: Undervoltage, SCR Faults, Over/under Temperature Heat Sink, Phase Loss
Starting Modes: Soft Start, Current Limit, Ramp Start, Soft Stop
Enclosure Type: IP20
Dimensions HxWxD: 5.91 in. x 1.77 in. x 4.65 in.

DS7 easily fits in place of existing soft starters, wye-delta starters, or across-the-line NEMA and IEC starters. The Voltage Ramp Start method provides a voltage ramp to the motor, for constant torque increase. Users set initial voltage values and the duration of the ramp to full voltage conditions. Soft Stop allows for a controlled stopping of load when a stop-time greater than the coast-to-stop time is desired; for high friction loads where a sudden stop may cause system damage.

Additional Info: Frame Size: 2, Circuit Breaker Type: HFD3060, Fuse Rating: 40A Class RK5