EATON #S801+N66N3S

Controller, Soft Start; 3 Phase; 24VDC; 66A

SKU: 78668555879
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 600 VAC
Control Voltage: 24V DC
Maximum Current: 66A
kW: 370kW Max
Protection: Electronic Programmable O/L, Trip Class 5,10,20 &30
Starting Modes: Soft Start
Enclosure Type: Open
Dimensions HxWxD: 7.38"x6.63"x2.60"
Manufacturer Series: S801
Description
Reduced Voltage Controllers: Type - Soft Start Motor Controller; Motor Application - 3-PH; Line Voltage - 600 VAC; Control Voltage - 24 VDC; Maximum Current - 66A; kW - 370kW Max; Protection - Electronic Programmable O/L, Trip Class 5,10,20 &30; Starting Modes - Soft Start; Enclosure Type - Open; Dimensions HxWxD - 7.38"x6.63"x2.60"; Additional Information - Frame Size: N; Manufacturer Series - S801
Additional Info: Frame Size: N