Menu Search
Search
EATON #DS7-340SX016N0-N

Controller, Soft Start Motor; 24V AC/DC; 16A Max; 3 Phase

SKU # 78668545761 Manufacturer Series: DS7
Country of Origin: United Kingdom - Subject to change
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 380-480V 50/60 Hz
Control Voltage: 24V AC/DC
Maximum Current: 16A
Horsepower: 10Hp at 480V
kW: 7.5kW/400V
Protection: Undervoltage, SCR Faults, Over/under Temperature Heat Sink, Phase Loss
Starting Modes: Soft Start, Current Limit, Ramp Start, Soft Stop
Enclosure Type: IP20
Dimensions HxWxD: 5.91 in. x 1.77 in. x 4.65 in.

DS7 easily fits in place of existing soft starters, wye-delta starters, or across-the-line NEMA and IEC starters. The Voltage Ramp Start method provides a voltage ramp to the motor, for constant torque increase. Users set initial voltage values and the duration of the ramp to full voltage conditions. Soft Stop allows for a controlled stopping of load when a stop-time greater than the coast-to-stop time is desired; for high friction loads where a sudden stop may cause system damage.

Additional Info: Frame Size: 2, Circuit Breaker Type: HFD3035, Fuse Rating: 25A Class RK5