EATON #S701G03N3S

Controller, Soft Start; 3 Phase; 24-480V; 3.5A

SKU: 78211349219
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Soft Start Motor Controller
Motor Application: 3
Line Voltage: 550-600V, 50/60 Hz
Control Voltage: 24-480V
Maximum Current: 3.5A
Starting Modes: Soft Start
Description
Reduced Voltage Controllers: Type - Soft Start Motor Controller; Motor Application - 3; Line Voltage - 550-600V, 50/60 Hz; Control Voltage - 24-480V; Maximum Current - 3.5A; Starting Modes - Soft Start; Additional Information - Operating Temperature: -30 to 40 deg C
Additional Info: Operating Temperature: -30 to 40 deg C