EATON #S701E03N3S

Controller, Soft Start; 3 Phase; 24-240VAC/DC; 3.0 A

SKU: 78211349218
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Soft Start Motor Controller
Motor Application: 3
Line Voltage: 440-480V, 50/60Hz
Control Voltage: 24-240V AC/DC
Maximum Current: 3.0 A
Starting Modes: Soft, Kick
Enclosure Type: Open
Manufacturer Series: S701
Description
Motor Controllers: Type - Soft Start Motor Controller; Motor Application - 3; Line Voltage - 440-480V, 50/60 Hz; Control Voltage - 24-240V AC/DC; Maximum Current - 3.0 A; Starting Modes - Soft, Kick; Enclosure Type - Open; Manufacturer Series - S701