Menu Search

EATON #DS7-342SX081N0-N

Controller, Soft Start; 3 Phase; 110/230VAC; 81A

SKU: 78668585640
Manufacturer Series: DS7
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 380-480V 50/60 Hz
Control Voltage: 110/230V AC
Maximum Current: 81A
Horsepower: 60Hp at 460V
kW: 45kW/400V
Protection: Undervoltage, SCR Faults, Over/under Temperature Heat Sink, Phase Loss
Starting Modes: Soft Start, Current Limit, Ramp Start, Soft Stop
Enclosure Type: IP20
Dimensions HxWxD: 6.89 in. x 3.66 in. x 5.47 in.
Description
DS7 easily fits in place of existing soft starters, wye-delta starters, or across-the-line NEMA and IEC starters. The Voltage Ramp Start method provides a voltage ramp to the motor, for constant torque increase. Users set initial voltage values and the duration of the ramp to full voltage conditions. Soft Stop allows for a controlled stopping of load when a stop-time greater than the coast-to-stop time is desired; for high friction loads where a sudden stop may cause system damage.
Additional Info: Frame Size: 3, Circuit Breaker Type: HKD3300, Fuse Rating: 300A Class RK5