EATON #DS7-342SX016N0-N

Controller, Soft Start; 3 Phase; 110/230VAC; 16A

SKU: 78668545768
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Soft Start Motor Controller
Motor Application: 3-PH
Line Voltage: 380-480V 50/60 Hz
Control Voltage: 110/230V AC
Maximum Current: 16A
Horsepower: 10Hp at 480V
kW: 7.5kW/400V
Protection: Undervoltage, SCR Faults, Over/under Temperature Heat Sink, Phase Loss
Starting Modes: Soft Start, Current Limit, Ramp Start, Soft Stop
Enclosure Type: IP20
Dimensions HxWxD: 5.91 in. x 1.77 in. x 4.65 in.
Manufacturer Series: DS7
DS7 easily fits in place of existing soft starters, wye-delta starters, or across-the-line NEMA and IEC starters. The Voltage Ramp Start method provides a voltage ramp to the motor, for constant torque increase. Users set initial voltage values and the duration of the ramp to full voltage conditions. Soft Stop allows for a controlled stopping of load when a stop-time greater than the coast-to-stop time is desired; for high friction loads where a sudden stop may cause system damage.
Additional Info: Frame Size: 2, Circuit Breaker Type: HFD3035, Fuse Rating: 25A Class RK5