Menu Search
Recycling, Containers Lamp Ballast Recycling Pail, 66 lb of Ballast
VEOLIA #SUPPLY-193

Lamp Ballast Recycling Pail, 66 lb of Ballast

SKU # 09492239386
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Battery Recycle Container
Container Type: Pail
Volume: 6.5 gal.
Capacity: 66 lb. of Ballast
Services Included: 6 mil Poly Line, Liner Tie, Enclosures, Instructions, Terms and Conditions, Prepaid Return Shipping Label

Pail; Recycling; Lamp; 6.50 gal; 13.00 in. Length x 13.00 in. Width x 55-ft Height