Menu Search
Recycling, Containers Battery Recycle Container Sealed Lead Acid Battery Pail
VEOLIA #SUPPLY-150

Battery Recycle Container Sealed Lead Acid Battery Pail

SKU # 09492227366 Manufacturer Series: RECYCLEPAK
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Battery Recycle Container
Recycle Material Type: Sealed Lead Acid Battery
Container Type: Pail
Volume: 2 gal.
Capacity: 35 lb. of Batteries
Services Included: Poly liner, instructions, and prepaid return shipping label

Recycling, Containers: Type - Battery Recycle Container; Recycle Material Type - Sealed Lead Acid Battery; Container Type - Pail; Size - Volume - 2.00 gal; Capacity - 35-lb of Batteries; Services Included - Poly liner, instructions, and prepaid return shipping label; Additional Information - For Sealed non-spillable Batteries; Manufacturer Series - RECYCLEPAK®

Additional Info: For Sealed (non-spillable) Batteries