Menu Search
VEOLIA #SUPPLY-069

Battery Recycle Container Dry Cell Battery Pail

SKU # 09492212197 Manufacturer Series: RECYCLEPAK
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Battery Recycle Container
Recycle Material Type: Dry Cell Battery
Container Type: Pail
Height: 8.25 in.
Volume: 1 gal.
Capacity: 25 lb. of Batteries
Services Included: Poly liner, instructions, and prepaid return shipping label

Recycling, Containers: Type - Battery Recycle Container; Recycle Material Type - Dry Cell Battery; Container Type - Pail; Size - Height - 8.25 in.; Size - Volume - 1.00 gal; Capacity - 25-lb of Batteries; Services Included - Poly liner, instructions, and prepaid return shipping label; Additional Information - Pail must be returned in Cardboard container provided. Not available in the states of Alaska, Hawaii or Puerto Rico.; Manufacturer Series - RECYCLEPAK

Additional Info: Pail must be returned in Cardboard container provided. Not available in the states of Alaska, Hawaii or Puerto Rico.