Menu Search
GLARO #1542-2BV-BV-B&C/W

Container; Recycling; Stationary; Trash-Cans, Plastic-Bottles Recycle; 15.00 in. Width x 30.00 in. Height; 46 gal Capacity; Bottles, Cans Container

SKU # 43888099998 Manufacturer Series: RecyclePro
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Stationary Recycling Container
Recycle Material Type: Trash-Cans, Plastic-Bottles
Container Type: Bottles, Cans
Width: 15 in.
Height: 30 in.
Capacity: 46 gal.

GLARO 1542-2BV-BV-B&C/W CONTAINER