WEIDMUELLER #1961070000

Pin Header PCB - Right-Angle 14P

SKU: 78069832414
Manufacturer Series: MC 1.5
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pin Header
Positions-Circuits: 14P
Mounting: PCB - Right-Angle
Contact Spacing: 0.196 in. (5.00mm)
Termination Size: Length: 0.408 in. (10.30mm)
Contact Material - Plating: Copper Alloy - Finish: Tin
Housing Material: PBT
Housing Color: Black
Material Rating: UL 94V-0
Rating - Voltage: 300V
Rating - Current: 20A
Description
Rectangular PCB Headers and Receptacles: Type - Pin Header; Positions-Circuits - 14P; Mounting - PCB - Right-Angle; Contact Spacing - 0.196 in. (5.00mm); Termination Size - Length: 0.408 in. (10.30mm); Contact Material - Plating - Copper Alloy - Finish: Tin; Housing Material - PBT; Housing Color - Black; Material Rating - UL 94V-0; Rating - Voltage - 300V; Rating - Current - 20A; Manufacturer Series - MC 1.5