Menu Search

MOLEX #09-52-4034

Receptacle Socket Housing 3P

SKU: 78068796517
Manufacturer Series: KK
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Socket Housing
Positions-Circuits: 3P
Housing Style: Receptacle
Connector Configuration: In-Line
Contact Spacing: 0.156 in. (3.96mm)
Number of Rows: 1 Row
Contact Termination: Crimp
Mounting: Free-Hanging
Housing Material: Nylon
Housing Color: Natural
Material Rating: UL 94V-2
Mating Attachment: Locking
Manufacturer Model: 5239
Description
Rectangular Housings without Contacts: Type - Socket Housing; Positions-Circuits - 3P; Housing Style - Receptacle; Connector Configuration - In-Line; Contact Spacing - 0.156" (3.96mm); Number of Rows - 1 Row; Contact Termination - Crimp; Mounting - Free-Hanging; Housing Material - Nylon; Housing Color - Natural; Material Rating - UL 94V-2; Mating Attachment - Locking; Additional Information - Temperature: -40 to 105 deg C; Manufacturer Model - 5239; Manufacturer Series - KK
Additional Info: Temperature: -40 to 105 deg C