Menu Search
Rectangular Housings without Contacts Receptacle Socket Housing 2P
MOLEX #444412002

Sabre Receptacle Socket Housing 2P

SKU # 78068797501 Manufacturer Series: 44441
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Socket Housing
Positions-Circuits: 2P
Housing Style: Receptacle
Connector Configuration: In-Line
Contact Spacing: 0.295" (7.50mm)
Number of Rows: 1 Row
Contact Termination: Crimp
Mounting: Free-Hanging
Housing Material: Nylon
Housing Color: Black
Material Rating: UL 94V-0
Rating - Voltage: 600V
Rating - Current: 18A
Mating Attachment: Positive Latch

Rectangular Housings without Contacts: Type - Socket Housing; Positions-Circuits - 2P; Housing Style - Receptacle; Connector Configuration - In-Line; Contact Spacing - 0.295" (7.50mm); Number of Rows - 1 Row; Contact Termination - Crimp; Mounting - Free-Hanging; Housing Material - Nylon; Housing Color - Black; Material Rating - UL 94V-0; Rating - Voltage - 600V; Rating - Current - 18A; Mating Attachment - Positive Latch; Additional Information - Temperature: -40 to 75 deg C (-40 to 167 deg F); Manufacturer Model - 44441; Manufacturer Series - Sabre

Additional Info: Temperature: -40 to 75 deg C (-40 to 167 deg F)