MOLEX #39-01-2085

Receptacle Housing, 8 Positions-Circuits, 600V, 13A, Nylon, Natural, Free Hanging

SKU: 78068798973
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Socket Housing
Positions-Circuits: 8P
Housing Style: Receptacle
Connector Configuration: Dual Row
Contact Spacing: 0.165 in. (4.20mm)
Number of Rows: 2 Row
Row Spacing: 0.165 in. (4.20mm)
Contact Termination: Crimp
Contact Size: 0.120 in. (3.00mm) Dia.
Mounting: Free-Hanging
Housing Material: Nylon
Housing Color: Natural
Material Rating: UL 94V-0
Rating - Voltage: 600V
Rating - Current: 13A
Mating Attachment: Latch Lock
Manufacturer Model: 5557
Manufacturer Series: Mini-Fit Jr
Description
Rectangular Housings without Contacts: Type - Socket Housing; Positions-Circuits - 8P; Housing Style - Receptacle; Connector Configuration - Dual Row; Contact Spacing - 0.165 in. (4.20mm); Number of Rows - 2 Row; Row Spacing - 0.165 in. (4.20mm); Contact Termination - Crimp; Contact Size - 0.120 in. (3.00mm) Dia.; Mounting - Free-Hanging; Housing Material - Nylon; Housing Color - Natural; Material Rating - UL 94V-0; Rating - Voltage - 600V; Rating - Current - 13A; Mating Attachment - Latch Lock; Additional Information - Operating Temperature: -40 to 105 deg C; Manufacturer Model - 5557; Manufacturer Series - Mini-Fit Jr
Additional Info: Operating Temperature: -40 to 105 deg C