Menu Search

MOLEX #50-84-1030

Power Crimp Housing Plug, 3P, Plug, 1 Row, In-Line, Crimp, Free-Hanging, Nylon

SKU: 78068792120
Manufacturer Series: MLX
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pin or Socket Housing
Positions-Circuits: 3P
Housing Style: Plug
Connector Configuration: In-Line
Contact Spacing: 0.250 in. (6.35mm)
Number of Rows: 1 Row
Contact Termination: Crimp
Mounting: Free-Hanging
Housing Material: Nylon
Housing Color: Natural
Material Rating: UL 94V-0
Rating - Current: 13.5A, 20A
Mating Attachment: Positive Lock, Latching Lock
Manufacturer Model: 42021
Description
Rectangular Housings without Contacts: Type - Pin or Socket Housing; Positions-Circuits - 3P; Housing Style - Plug; Connector Configuration - In-Line; Contact Spacing - 0.250 in. (6.35mm); Number of Rows - 1 Row; Contact Termination - Crimp; Mounting - Free-Hanging; Housing Material - Nylon; Housing Color - Natural; Material Rating - UL 94V-0; Rating - Current - 13.5A, 20A; Mating Attachment - Positive Lock, Latching Lock; Additional Information - Operating Temperature: -55 to 105 deg C; Manufacturer Model - 42021; Manufacturer Series - MLX
Additional Info: Operating Temperature: -55 to 105 deg C