MOLEX #39-01-2060

Plug Socket Housing 6P

SKU: 78068794047
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Socket Housing
Positions-Circuits: 6P
Housing Style: Plug
Connector Configuration: Dual Row
Contact Spacing: 0.165" (4.20mm)
Number of Rows: 2 Row
Row Spacing: 0.165" (4.20mm)
Contact Termination: Crimp
Contact Size: 0.062" (1.57mm) Dia.
Mounting: Free-Hanging
Housing Material: Nylon
Housing Color: Natural
Material Rating: UL 94V-2
Rating - Voltage: 600V AC/DC
Rating - Current: 13A
Manufacturer Model: 5557
Manufacturer Series: Mini-Fit Jr.
Description
Rectangular Housings without Contacts: Type - Socket Housing; Positions-Circuits - 6P; Housing Style - Plug; Connector Configuration - Dual Row; Contact Spacing - 0.165" (4.20mm); Number of Rows - 2 Row; Row Spacing - 0.165" (4.20mm); Contact Termination - Crimp; Contact Size - 0.062" (1.57mm) Dia.; Mounting - Free-Hanging; Housing Material - Nylon; Housing Color - Natural; Material Rating - UL 94V-2; Rating - Voltage - 600V AC/DC; Rating - Current - 13A; Manufacturer Model - 5557; Manufacturer Series - Mini-Fit Jr.