Menu Search
MOLEX #39012040

Mini-Fit Jr. Plug Socket Housing 4P

SKU # 78068794048 Manufacturer Series: 5557
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Socket Housing
Positions-Circuits: 4P
Housing Style: Plug
Connector Configuration: Dual Row
Contact Spacing: 0.165" (4.20mm)
Number of Rows: 2 Row
Row Spacing: 0.165" (4.20mm)
Contact Termination: Crimp
Contact Size: 0.062" (1.57mm) Dia.
Mounting: Free-Hanging
Housing Material: Nylon
Housing Color: Natural
Material Rating: UL 94V-2
Rating - Voltage: 600V AC/DC
Rating - Current: 13A