Menu Search

MOLEX #50-84-2060

Pin and Socket Receptacle Housing, 6P, Receptacle, 2 Row, Dual Row

SKU: 78068792115
Manufacturer Series: MLX
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pin or Socket Housing
Positions-Circuits: 6P
Housing Style: Receptacle
Connector Configuration: Dual Row
Contact Spacing: 0.250 in. (6.35mm)
Number of Rows: 2 Row
Row Spacing: 0.250 in. (6.35mm)
Contact Termination: Crimp
Mounting: Free-Hanging
Housing Material: Nylon
Housing Color: Natural
Material Rating: UL 94V-2
Rating - Current: 20A
Mating Attachment: Locking Ramp
Manufacturer Model: 42022
Description
Rectangular Housings without Contacts: Type - Pin or Socket Housing; Positions-Circuits - 6P; Housing Style - Receptacle; Connector Configuration - Dual Row; Contact Spacing - 0.250 in. (6.35mm); Number of Rows - 2 Row; Row Spacing - 0.250 in. (6.35mm); Contact Termination - Crimp; Mounting - Free-Hanging; Housing Material - Nylon; Housing Color - Natural; Material Rating - UL 94V-2; Rating - Current - 20A; Mating Attachment - Locking Ramp; Additional Information - Temperature Range: -55 to 105 deg C; Manufacturer Model - 42022; Manufacturer Series - MLX
Additional Info: Temperature Range: -55 to 105 deg C