Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.

MOLEX #43938-2102

Housing, Pin, Plug, 8 Circuit Positions

SKU: 78068792494
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Pin Housing
Positions-Circuits: 8P
Housing Style: Plug
Connector Configuration: Dual Row
Contact Spacing: 0.393" (10.00mm)
Number of Rows: 2 Row
Row Spacing: 0.393" (10.00mm)
Contact Termination: Crimp
Mounting: Panel Mount
Housing Material: Polyester
Housing Color: Black
Material Rating: UL 94V-0
Rating - Voltage: 600V AC/DC
Rating - Current: 50A
Manufacturer Model: 43938
Manufacturer Series: Mini-Fit Sr
Rectangular Housings without Contacts: Type - Pin Housing; Positions-Circuits - 8P; Housing Style - Plug; Connector Configuration - Dual Row; Contact Spacing - 0.393" (10.00mm); Number of Rows - 2 Row; Row Spacing - 0.393" (10.00mm); Contact Termination - Crimp; Mounting - Panel Mount; Housing Material - Polyester; Housing Color - Black; Material Rating - UL 94V-0; Rating - Voltage - 600V AC/DC; Rating - Current - 50A; Additional Information - Temperature: -40 to 105 deg C; Manufacturer Model - 43938; Manufacturer Series - Mini-Fit Sr
Additional Info: Temperature: -40 to 105 deg C