Menu Search
HARTING OF NORTH AMERICA INC #09140023002

Connector, 2P, Polycarbonate Socket, Light Gray

SKU # 78950622252 Manufacturer Series: Han-Brid
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Connector
Positions-Circuits: 2P
Housing Style: Socket
Housing Material: Polycarbonate
Housing Color: Light Gray
Material Rating: UL 94V-0
Rating - Voltage: 1000 VAC
Rating - Current: 40A

Rectangular Housings with Contacts: Type - Connector; Positions-Circuits - 2P; Housing Style - Socket; Housing Material - Polycarbonate; Housing Color - Light Gray; Material Rating - UL 94V-0; Rating - Voltage - 1000 VAC; Rating - Current - 40A; Additional Information - Crimp Terminal; Manufacturer Series - Han-Brid

Additional Info: Crimp Terminal