HARTING OF NORTH AMERICA INC #09120063001

Connector, 2P, Polycarbonate Socket, Light Gray

SKU: 78950614071
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Connector
Positions-Circuits: 2P
Housing Style: Socket
Housing Material: Polycarbonate
Housing Color: Light Gray
Material Rating: UL 94V-0
Rating - Voltage: 50V AC
Rating - Current: 10A
Manufacturer Series: Han-Brid
Description
Rectangular Housings with Contacts: Type - Connector; Positions-Circuits - 2P; Housing Style - Socket; Housing Material - Polycarbonate; Housing Color - Light Gray; Material Rating - UL 94V-0; Rating - Voltage - 50V AC; Rating - Current - 10A; Additional Information - Crimp Terminal; Manufacturer Series - Han-Brid
Additional Info: Crimp Terminal