Menu Search
Search
DEUTSCH #DT04-12PA

Connector Housing, 13A, 12P, 20-14 AWG, 2 Rows, Gray Thermoplastic Housing

SKU # 78978792057 Manufacturer Series: DT Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Connector Housing
Positions-Circuits: 12P
Housing Style: Receptacle
Connector Configuration: In-line
Contact Spacing: 0.175 in. (4.45mm)
Number of Rows: 2 Row
Contact Termination: Crimp
Contact Size: 16
Housing Material: Thermoplastic
Housing Color: Gray
Wire Range: 20-14 AWG
Rating - Current: 13A
Mating Attachment: Integrated Latch

DEUTSCH industrial bussed feedback receptacles are environmentally sealed connectors designed for use in heavy duty applications where multiple circuits require a common electrical pathway. Available in the DT series, DEUTSCH bussed connectors feature integrated bussbars with standard DEUTSCH contacts. A bussbar, or buss, is a thin conductive strip connecting two or more contacts within the body of a connector. Bussbars allow power or data to be fed into a connector through one or more terminals and drawn out as needed through the other contacts on the same buss. Connectors can carry one or more bussbars, creating multiple independent electrical circuits within the same connector body and distributing power or data to many components. A single bussed connector can replace several standard connectors or splices, saving space, wiring, and weight.

Additional Info: Key A, Mating Pin Diameter: 1.5?mm?(0.059?in.), Operating Temperature: -55 to 125 deg C, Protection: IP68