Menu Search

PACKARD #15326890

Unsealed Male Connector Assembly, 4 Positions-Circuits, 25A, PA6, 1 Row, Wire Mount

SKU: 78079499040
Manufacturer Series: GT 280
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Male
Positions-Circuits: 4
Contact Type: Crimp
Contact Arrangement: 1 Row
Mounting: Wire
Material: PA6
Rating - Current: 25A
Size: 2.8mm (0.11 in.) Blade
Description
The GT terminal and connector system was developed with global customer input at every design phase and has a small package size suited to fit the shrinking space requirements of todays vehicles.
Additional Info: Dimension: 36.1 mm L x 17.5 mm H x 27.2 mm W, Color: Black, Operating Temperature: -40 to 125 deg C