You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PACKARD #12010973

Sealed Male Connector, 2 Positions-Circuits, 20A, PA6, 18-14 AWG, 1 Row, Wire Mount

SKU # 78079492052 Manufacturer Series: Weather Pack
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Male
Positions-Circuits: 2
Contact Type: Crimp
Contact Arrangement: 1 Row
Mounting: Wire
Material: PA6
Wire Range: 18-14 AWG
Rating - Current: 20A
Size: 2.6mm (0.102 in.) Blade

Rectangular Housing Assemblies: Type - Male; Positions-Circuits - 2; Contact Type - Crimp; Contact Arrangement - 1 Row; Mounting - Wire; Material - PA6; Wire Range - 18-14 AWG; Rating - Current - 20A; Size - 2.60mm (0.102 in.) Blade; Additional Information - Dimension: 47.0 mm L x 17.5 mm H x 23.9 mm W, Color: Black, Operating Temperature: -40 to 125 deg C; Manufacturer Series - Weather Pack

Additional Info: Temperature: -40 to 125 deg C