Menu Search
MOLEX #44441-2005

Sabre Receptacle Crimp Housing, 5 Positions-Circuits, 600V, 18A, Nylon 66, 7.50mm Pitch

SKU # 78068786514 Manufacturer Series: 44441
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Female
Positions-Circuits: 5
Contact Type: Crimp
Contact Arrangement: 1 Row
Material: Nylon 66
Material Specification: UL 94V-0
Rating - Voltage: 600V
Rating - Current: 18A
Size: 7.5mm (0.295 in.) Pitch

Sabre power connector crimp housings with a 7.5mm pitch for use in high current, high vibration wire to wire and wire to board applications. These sabre crimp terminal housings have separate terminal cavities that provide full terminal isolation. Polarization and positive locking features ensure accurate and secure mating to the plug or header connector. The positive locking latch also prevents accidental disengagement. An extra feature of these sabre crimp housings is an anti-tangle latch designed to prevent accidental latch breakage and reduce tangling during assembly of the harness. The female crimp contacts for these crimp housings feature integral terminal position assistance (tpa) which locks the terminal to the housing to prevent terminal back-out in high vibration applications. The tpa is activated optionally.

Additional Info: Color: Black, Operating Temperature: -40 to 75 deg C