Menu Search
Search
MILWAUKEE #2625-21

Reciprocating Saw Kit, Variable Speed Operation, 18V

SKU # 04524220058
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reciprocating Saw Kit
Operation: Variable Speed
Voltage: 18V
Stroke: 3/4 in.
Stroke per Minute: 0-3000 SPM
Length: 13 in.
Weight: 4.1 lb.
Accessories: (1) Multi-Voltage Charger, (1) Battery and (1) Contractor Bag