Menu Search
Reciprocating Saws Reciprocating Saw Kit, Variable Speed Operation, 12V V, 11.00 in. L, 1/2 in. Stroke
MILWAUKEE #2420-22

Hackzall Reciprocating Saw Kit, Variable Speed Operation, 12V V, 11.00 in. L, 1/2 in. Stroke

SKU # 04524215858 Manufacturer Series: M12
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Reciprocating
Operation: Variable Speed
Voltage: 12
Stroke: 1/2 in.
Stroke per Minute: 0-3000
Length: 11 in.
Accessories: 2-Battery Packs, Charger, 2-Blade Pack, Case

Reciprocating Saws: Type - Reciprocating; Operation - Variable Speed; Voltage - 12; Stroke - in - 1/2; Stroke per Minute - 0-3000; Length - in - 11.00; Accessories - 2-Battery Packs, Charger, 2-Blade Pack, Case; Additional Information - Lithium-Ion Battery; Manufacturer Series - M12 Hackzall

Additional Info: Lithium-Ion Battery