Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.

MILWAUKEE #6509-31

Reciprocating Saw Kit, Variable Speed Operation, 12.0 A, 120V V, 19 in. L, 42433 in. Stroke, Hardwire

SKU: 04524219592
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Reciprocating
Operation: Variable Speed
Amps: 12A
Stroke - in: 3/4
Stroke per Minute: 0-3000
Length: 19 in.
Cord Install: Hardwire
Accessories: Case
Manufacturer Series: Sawzall
Reciprocating Saws: Type - Reciprocating; Operation - Variable Speed; Amps - 12.0; Stroke - in - 3/4; Stroke per Minute - 0-3000; Length - in - 19; Cord Install - Hardwire; Accessories - Case; Additional Information - Features: Quik-Lok Blade Clamp; Manufacturer Series - Sawzall
Additional Info: Features: Quik-Lok Blade Clamp