Menu Search
Reciprocating Saws Metal Saw, Fastest Cut Operation, 18V, 12 in. L, 3600 RPM
MILWAUKEE #2682-20

Metal Saw, Fastest Cut Operation, 18V, 12 in. L, 3600 RPM

SKU # 04524224217 Manufacturer Series: M18
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cordless Metal Saw
Operation: Fastest Cut
Voltage: 18V
Length: 12 in.

The Milwaukee M18 Cordless LITHIUM-ION 5-3/8 in. Metal Saw features a compact, low-profile design for easy handling and increased control. At only 5.8 lbs, this lightweight circular metal saw delivers easier overhead cuts and less user fatigue. The extra-large cut guide, impact resistant window and LED light ensure superior line of site and the stainless steel shoe reduces chip build-up to prevent surface marring. The 2682 cordless Metal Saw features a METAL TECH 5-3/8 in. 30T Carbide-Tipped Metal Saw Blade for cool, burr-free cuts through EMT, strut, threaded rod, sheet metal, angle iron and other ferrous materials.

Additional Info: Width: 6.5 in., Speed: 3600 RPM, Blade Guard: Polycarbonate, Arbor: 20 mm, Shoe: Stainless Steel