Menu Search
Search
BOSCH #PS60-102

Reciprocating Saw Kit, Variable Speed Operation, 12V

SKU # 00034644933
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pocket Reciprocating Saw Kit
Operation: Variable Speed
Voltage: 12V
Stroke: 0.57 in.
Stroke per Minute: 0-3000
Length: 11 in.
Weight: 2.6 lb.
Cord Install: Cordless
Accessories: (1) 12V Max Lithium-Ion Battery, (1) Charger, (1) Metal Cutting Blade, (1) Multi Purpose Cutting Blade, (1) Carrying Case