Menu Search
Search
BLACK & DECKER #DCS310S1

Reciprocating Saw Kit, Variable Speed Operation, 12V

SKU # 88591125500
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reciprocating Saw Kit
Operation: Variable Speed
Voltage: 12V
Stroke: 9/16 in.
Stroke per Minute: 0-2700 SPM
Length: 17.38 in.
Weight: 3.1 lb.
Accessories: (1) Li-Ion Battery, (1) Charger, (2) Blades and (1) Contractor Bag