Menu Search

STARRETT #B818-5

Reciprocating Saw Blade, 8.00 in. L x 0.750 in. W x 0.035 in. thick, 18 TPI, Bi-Metal

SKU: 40496916035
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Reciprocating Saw Straight Blade
Length: 8 in.
Width: 0.75 in.
Thickness: 0.035 in.
Blade: 18 TPI
Construction: Bi-Metal
Package Quantity: 5
Package Type: Pouch
Description
Reciprocating Blades: Type - Reciprocating Saw Straight Blade; Length - 8.00 in; Width - 0.750"; Thickness - 0.035"; Blade - 18 TPI; Construction - Bi-Metal; Package Quantity - 5; Package Type - Pouch