Menu Search
Reciprocating Saw Blades Jig Saw Blade, 3.00 in. L x 0.375 in. W x 0.035 in. thick, 42657 TPI, Bi-Metal

STARRETT #1014BJ-5

Fastcut Jig Saw Blade, 3.00 in. L x 0.375 in. W x 0.035 in. thick, 42657 TPI, Bi-Metal

SKU #40496915658
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Jig Saw Universal Shank Blade
Length: 3 in.
Width: 0.375 in.
Thickness: 0.035 in.
Blade: 10/14 TPI
Construction: Bi-Metal
Package Quantity: 5
Package Type: Pouch