Menu Search
Search
MK MORSE COMPANY #RB96206T20

Reciprocating Saw Blade, 9 in. L x 7/8 in. W x 0.06 in. T

SKU # 05032640241
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reciprocating Saw Tapered Blade
Length: 9 in.
Width: 7/8 in.
Thickness: 0.06 in.
Construction: Bi-Metal
TPI: 6 TPI
Package Quantity: 20
Package Type: Tube

The Morse HAVOC® Demolition reciprocating saw blade is specifically designed for roughing in applications on the construction site.