Menu Search
Search
MK MORSE COMPANY #RB94218T05

Reciprocating Saw Blade, 9 in. L x 1 in. W x 0.04 in. T

SKU # 05032691601
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reciprocating Saw Tapered Blade
Length: 9 in.
Width: 1 in.
Thickness: 0.04 in.
Construction: Bi-Metal
TPI: 18 TPI
Package Quantity: 5
Package Type: Card