Menu Search
Search
MK MORSE COMPANY #RCTCG8

Reciprocating Saw Blade, 8 in. L x 3/4 in. W, Coarse Grit

SKU # 05032640277
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reciprocating Saw Straight Blade
Length: 8 in.
Width: 3/4 in.
Blade: Coarse Grit
Construction: Tempered Steel, Carbide Grit
Package Quantity: 1
Package Type: Card

The Morse CARBIDE GRIT reciprocating saw blade is the best design for cutting materials too thin, hard, or abrasive for conventional carbide tipped or bi-metal blades.