Menu Search
Search
MK MORSE COMPANY #RBU814T05

Reciprocating Saw Blade, 8 in. L x 1 in. W x 0.04 in. T

SKU # 05032640007
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reciprocating Saw U-Shank Blade
Length: 8 in.
Width: 1 in.
Thickness: 0.04 in.
Construction: Bi-Metal
TPI: 14 TPI
Package Quantity: 5
Package Type: Tube

The Morse U-SHANK reciprocating saw blade is designed for cutting pipes and metal sections. Fits pipe clamp recip saws from manufacturers like REMS, Roller's, Ridgid, Pace and Flex.