Menu Search
Search
MK MORSE COMPANY #RBA33518T05

Reciprocating Saw Blade, 3 in. L x 1/2 in. W x 0.04 in. T

SKU # 05032639681
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Air Saw Reciprocating Straight Blade
Length: 3 in.
Width: 1/2 in.
Thickness: 0.04 in.
Construction: Bi-Metal
TPI: 18 TPI
Package Quantity: 5
Package Type: Card

The Morse AIR SAW reciprocating saw blade is specifically designed for use in pneumatic saws for thin sheet metal applications. Primarily used for automotive body modification and sheet metal fabrication.